Zoro Homepage

Hydraulic Cement, Pail, Gray, Quick Plug

  • Mfr # 14090

  • Zoro # G3649633


product price: $25.79
/ea

Key Features

Series
Quick Plug
Application
Hydraulic Cements
For Use On Surface Material
Concrete, Masonry
Color
Gray
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14090
Zoro #
G3649633
UPC #
070798140905
Country of Origin
United States

Dimensions

Container Size
10 lb
Size
10 lb.

Details

Item
Hydraulic Cement
Series
Quick Plug
Application
Hydraulic Cements
For Use On Surface Material
Concrete, Masonry
Color
Gray
Container Type
Pail
Working Time
3 min
Full Cure Time
4 wk
Flash Point
Greater than 200 Degrees F
Product Form
Powder
VOC Content
0 g/L
Standards
SARA Title III
Number of Components
1
Functional Cure
5 min.
Starts to Harden
3 min
Dry Time
28 days
Adheres To
Concrete, Masonry
Dry Time Recoat
5 min.
For Use With
Concrete, Masonry
Characteristics
Plug And Seal Holes In Concrete, Use As Anchoring Cement., Use While Water Is Flowing, Watertight Seal
Dry Time Tack Free
5 min.
VOC
0 g/L
Product Type
Hydraulic Cement
Base Material
Cement
Maximum Setting Time
5 min
Maximum Traffic Hours
28 day
Container Style
Pail
VOC Content+1
0 g/L
Begins to Harden
5 min.
Application Temp. Range
Not Specified
Patching Application
Hydraulic Cements
VOC Content Weight Percentage
0 %

Description

Hydraulic Cement, Product Type Hydraulic Cement, Base Material Cement, Resistance Properties Not Applicable, Product Form Powder, Container Size 10 lb, Container Type Pail, Coverage Not Applicable, Full Cure Time 4 wk, Maximum Traffic Hours 28 day, Working Time 3 min, Application Concrete and Masonry Repair, Color Gray, For Use On Surface Material Concrete, Masonry, Standards SARA Title III, VOC Content 0 g/L, Flash Point Greater than 200 Degrees F, For Use With Concrete, Masonry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.