Dap
Indoor & Outdoor Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base
Mfr # 18860
Zoro # G2271711
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Tube
- Sealant Base Silicone
- Application Window, Door, Siding and Trim
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Duct Tape, 1.5" x 60 yd., 9 mil, Silver (203)
- BLUE MONSTER Blue Monster PTFE Thread Seal Tape, 1/4"W (70659)
- LOCTITE Threadlocker 272 - High Temperature/Red, 492143 (492143)
- COX Caulk Gun, Black/Silver, Aluminum, 34 oz (51002-1000/2SC)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Brown, Acrylic Polymer Base (70798-18418)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -45 to 475 Degrees F (08010)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Almond, Silicone Rubber Base (8649)
- DAP Sealant, 9.8 oz, Cartridge, Clear, Silicone Base (08658)
- DAP Indoor & Outdoor Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18886)
- DAP Silicone W&D Clear 2.8Oz (00753)
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F (SB-170 T CL)
- Dap Caulks & Sealants