Insulating Spray Foam Aerosol, PK6

  • Mfr # 7565000370

  • Zoro # G623744562


product price:  $25.65
/pk 6, $4.27/ea

Key Features

Series
00370
Working Time
12 min
Number of Components
1
Minimum Application Temperature
40 Degrees F
Foam Density
1.4 lb/cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7565000370
Zoro #
G623744562
UPC #
075650003701
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Spray Foam Sealant
Series
00370
Working Time
12 min
Number of Components
1
Minimum Application Temperature
40 Degrees F
Foam Density
1.4 lb/cu ft
Specific Gravity
1.29
Environment
Indoor
Minimum Performance Temperature
40 Degrees F
Application
Multipurpose
Expansion Ratio
3:1
Resistance Properties
Fire Resistant
Full Cure Time
1 day
Maximum Performance Temperature
120 Degrees F
Application Method
Straw
For Use On Surface Material
Drywall, Masonry, Metal, Wood
Maximum Application Temperature
120 Degrees F
Color
Off-White
Standards
ASTM C-1643, ASTM C-518, ASTM D-1622, ASTM D-1623, ASTM D-6226, ASTM E-2178, ASTM E-84, ASTM E-96, UL
Container Type
Can
Includes
20oz Can of Off-White Insulating Foam, Adjustable Widespray Applicator Tip
Insulation Value+1
R-4.1

Description

Spray Foam Sealant, Insulation Value R-4.1, Application Multipurpose, Color Off-White, Container Size 20 oz, Container Type Can, Expansion Ratio 3:1, Foam Density 1.4 lb/cu ft, Full Cure Time 1 day, Includes 20oz Can of Off-White Insulating Foam, Adjustable Widespray Applicator Tip, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 12 min, For Use On Surface Material Drywall, Masonry, Metal, Wood

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.