Dap

Kitchen & Bath Sealant, 10.8 oz, Cartridge, White, Silicone Rubber Base


product price: $11.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Adhesive Grouping Sealant
  • Color White
  • Container Type Cartridge
  • Sealant Base Silicone
  • Application Kitchen and Bath
See all product information

Product Information

  • Brand Dap
  • MFR # 7079808667
  • Zoro # G5409467
  • UPC #
    070798087705
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Size 10.8 oz
Container Size 10.1 fl oz

Details

Item Silicone Sealant
Adhesive Grouping Sealant
Color White
Container Type Cartridge
Sealant Base Silicone
Application Kitchen and Bath
Series Kitchen, Bath & Plumbing
Flash Point Greater than 212 Degrees F
Specific Gravity 1.32
Standards NSF/ANSI 51
Application Temp. Range 40 Degrees to 120 Degrees F
For Use On Surface Material Ceramic, Drywall, Fiberglass, Glass, Marble, Metal, Plaster, Plastic, Porcelain, Rubber, Vinyl, Wood
Full Cure Time 1 day
Working Time 5 min
Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof
Sealant Properties Low Odor, Flexible
Sealant Color Family Whites
Full Cure 1 day
For Use With Caulking Gun
Sealant Container Cartridge
Begins to Harden 15 min
For Use On Plastic, Ceramic/Tile, Glass, Porcelain, Wood, Drywall, Cultured Marble, Vinyl, Fiberglass, Metal
VOC 28.8 g/L
Performance Temp. Range -40 Degrees to 300 Degrees F
Meets ASTM C920, Type S, Grade NS, Class 25
Product Type Sealant
VOC Content Weight 31 g/L
Minimum Performance Temperature -40 Degrees F
Maximum Performance Temperature 400 Degrees F
Minimum Application Temperature -35 Degrees F
Maximum Application Temperature 120 Degrees F
VOC Content Weight Percentage 3 %
Environment Indoor

Description

Silicone Sealant, Color White, Application Kitchen and Bath, Container Size 10.1 fl oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Low Odor, Flexible, Standards NSF/ANSI 51, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 5 min

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.