Shop DAP
See all product information
Create Account
Pro Grade Gray Polyurethane Construction Sealant 10.1 oz
- Mfr # 7079818814
- Zoro # G606602025
product price:
$
10.79
/ea
Sold in multiples of 12 for
$129.48
Key Features
Color
Gray
Size
10.1 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079818814
- Zoro #
- G606602025
- UPC #
- 70798188143
- Country of Origin
- China
- Color
- Gray
Dimensions
- Size
- 10.1 Oz
Description
A one-part, moisture-curing, non-sag elastomeric commercial-grade sealant. It is specifically formulated to provide a long-lasting, durable seal when filling exterior gaps, joints and cracks.
- • Polyurethane formulation for commercial-grade concrete, stone and masonry applications
- • Suitable for wood, tile, fiberglass, glass and metal
- • Textured finish blends with many surfaces
- • Permanently flexible, can be painted when dry
- • Excellent weather resistance
- • Exceptional cut and tear resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.