Seymour Hot Spot, Gray (12oz)

  • Mfr # 16-2668
  • Zoro # G309880508
product price: 
$
9.79
/ea
Sold in multiples of 6 for $58.74

Key Features

Net Weight
12 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-2668
Zoro #
G309880508
UPC #
-
Country of Origin
United States

Details

Item
Paint Cast Iron Gray Hi-Heat,12oz.
Net Weight
12 oz

Description

A heat resistant spray paint designed to withstand temperatures up to 1200F (648 C) on a continuous basis. Creates a porcelain-like bond at high temperatures. Resists peeling, loss of adhesion, and blistering. Must be heat cured at a minimum temperature of 400F for two hours. Do not use a primer., A special formulation designed to withstand temperatures up to 1200 ̊F on a continuous basis, A porcelain-like bond forms at high temperatures, Resists blistering, peeling, discoloration, or loss of adhesion, Must be heat cured at a minimum temperature of 400F for two hours, Covers up to 15 square feet


  • Gray
  • Up to 15 sq ft
  • 12 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews