Shop DAP
See all product information
Create Account
Reusable Adhesive Putty, Blue, 1 oz., 4PK
- Mfr # 070798012011
- Zoro # G123724187
product price:Â
$
14.69
/pk of 4, $3.67/ea
Key Features
Color
Blue
Size
1 oz
Includes
4 Packs of Putty (1oz. Per Pack)
Gauge Case Material
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 070798012011
- Zoro #
- G123724187
- UPC #
- 194629162406
- Country of Origin
- United States
- Color
- Blue
- Includes
- 4 Packs of Putty (1oz. Per Pack)
- Gauge Case Material
- Putty
Dimensions
- Size
- 1 oz
Description
DAP Adhesive Putty is a reusable, removable adhesive putty that replaces tape, tacks, staples and magnets. It is ideal for a wide variety of uses in the home, school and office. It can be used time and time again and won't dry out. No more chipped, peeled paint or holes in the walls. This convenient, ready-to-use putty bonds just about anything to slick or hard surfaces, such as wood, tile, glass, concrete, porcelain, Formica, metal and painted surfaces. Use to fasten decorations, posters, notes and paintings. Also helps protect items from vibration damage. DAP Adhesive Putty can be used time and time again. Conforms to ASTM D 4236. Conforms to ASTM D4236. Each pack includes 1 oz. of reusable adhesive putty. Sold as 4 packs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.