Shop DAP
See all product information
Create Account
Sealant, Clear, 5 5/8 in W
- Mfr # 7079808630
- Zoro # G423744359
product price:Â
$
5.49
/ea
Key Features
For Use On Surface Material
Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
Container Size
2.8 fl oz
Application
Multipurpose
Overall Width
5 5/8 in
Maximum Application Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079808630
- Zoro #
- G423744359
- UPC #
- 070798086302
- Country of Origin
- United States
- Item
- Sealant
- For Use On Surface Material
- Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
- Application
- Multipurpose
- Maximum Application Temperature
- 120 Degrees F
- Minimum Performance Temperature
- -40 Degrees F
- Minimum Application Temperature
- -4 Degrees F
- Maximum Performance Temperature
- 350 Degrees F
- Color
- Clear
- Environment
- Indoor/Outdoor
- Working Time
- 10 min
- Flash Point
- Greater Than 212 Degrees F
- Resistance Properties
- Mildew Resistant, Mold Resistant, Water Resistant
- VOC Content Weight
- 26 g/L
- Series
- 08630
- Full Cure Time
- 1 day
- Container Type
- Tube
- Sealant Properties
- Will not freeze
- Cure Type
- Acetoxy
Dimensions
- Container Size
- 2.8 fl oz
- Overall Width
- 5 5/8 in
- Overall Length
- 9.88 in
- Wire Rope Length
- 9.88 in
- Length
- 9.88 in
Description
Sealant, Color Clear, Application Multipurpose, Container Size 2.8 fl oz, Container Type Tube, Resistance Properties Mildew Resistant, Mold Resistant, Water Resistant, Sealant Properties Will not freeze, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 9.88 in, Overall Width 5 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.