Sealant Sili Rubb Alm 10.1Oz

  • Mfr # 00813

  • Zoro # G406896709


product price:  $14.85
/ea

Key Features

Container Size
10.1 oz
Color
Almond
Temp. Range
20° to 120° F
Length
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00813
Zoro #
G406896709
UPC #
70798008137
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Length
2 in
Width
2 in

Details

Color
Almond
Temp. Range
20° to 120° F
Features
11.25 in Height; 12 mo Shelf Life

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.