Shop DAP
See all product information
Create Account
Sealant, White, 19 g/L VOC Content, PK6
- Mfr # 7079800958
- Zoro # G423744489
product price:Â
$
6.15
/pk of 6, $1.03/ea
Key Features
Container Size
2.8 fl oz
Overall Length
8.75 in
Finishing Features
Paintable
For Use On Surface Material
Aluminum, Brick, Composite Wood, Concrete, Drywall, EIFS, Fiber Cement, Glass, Mortar, Most Metal, Most Plastic, Plaster, PVC Molding, Stone, Stucco, Trim Board, Vinyl, Wood
Maximum Performance Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079800958
- Zoro #
- G423744489
- UPC #
- 070798009585
- Country of Origin
- United States
- Item
- Sealant
- Finishing Features
- Paintable
- For Use On Surface Material
- Aluminum, Brick, Composite Wood, Concrete, Drywall, EIFS, Fiber Cement, Glass, Mortar, Most Metal, Most Plastic, Plaster, PVC Molding, Stone, Stucco, Trim Board, Vinyl, Wood
- Maximum Performance Temperature
- 180 Degrees F
- Flash Point
- Greater Than 212 Degrees F
- Minimum Performance Temperature
- -30 Degrees F
- Resistance Properties
- Moisture Resistant, Waterproof
- Color
- White
- Environment
- Indoor/Outdoor
- Maximum Application Temperature
- 100 Degrees F
- Minimum Application Temperature
- 40 Degrees F
- Standards
- ASTM C920, CFR 177.2600, FDA 21
- Working Time
- 15 min
- Application
- Window, Door, Siding and Trim
- Sealant Base
- Acrylic Urethane
- Sealant Properties
- No-Sag Paste
- Full Cure Time
- 1 day
- Container Type
- Tube
- VOC Content Weight
- 19 g/L
- Elongation
- 600 %
- Series
- 00958
- Cure Type
- Room Temperature
Dimensions
- Container Size
- 2.8 fl oz
- Overall Length
- 8.75 in
- Overall Width
- 4 1/8 in
- Wire Rope Length
- 8.75 in
- Length
- 8.75 in
Description
Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 2.8 fl oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Moisture Resistant, Waterproof, Sealant Properties No-Sag Paste, Standards ASTM C920, CFR 177.2600, FDA 21, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 15 min, Overall Length 8.75 in, Overall Width 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.