Shop DAP
See all product information
Create Account
Sealant, White, 5 5/8 in W
- Mfr # 7079808631
- Zoro # G623744463
product price:Â
$
5.49
/ea
Key Features
Working Time
10 min
For Use On Surface Material
Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
Resistance Properties
Mildew Resistant, Mold Resistant, Water Resistant
Environment
Indoor/Outdoor
Minimum Application Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079808631
- Zoro #
- G623744463
- UPC #
- 070798086319
- Country of Origin
- United States
- Item
- Sealant
- Working Time
- 10 min
- For Use On Surface Material
- Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
- Resistance Properties
- Mildew Resistant, Mold Resistant, Water Resistant
- Environment
- Indoor/Outdoor
- Minimum Application Temperature
- -4 Degrees F
- Maximum Application Temperature
- 120 Degrees F
- Flash Point
- Greater Than 212 Degrees F
- Maximum Performance Temperature
- 350 Degrees F
- Minimum Performance Temperature
- -40 Degrees F
- Application
- Multipurpose
- Color
- White
- Sealant Properties
- Will not freeze
- Series
- 08631
- Full Cure Time
- 1 day
- VOC Content Weight
- 26 g/L
- Cure Type
- Acetoxy
- Container Type
- Tube
Dimensions
- Container Size
- 2.8 fl oz
- Overall Length
- 9.88 in
- Overall Width
- 5 5/8 in
- Wire Rope Length
- 9.88 in
- Length
- 9.88 in
Description
Sealant, Color White, Application Multipurpose, Container Size 2.8 fl oz, Container Type Tube, Resistance Properties Mildew Resistant, Mold Resistant, Water Resistant, Sealant Properties Will not freeze, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 9.88 in, Overall Width 5 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.