Silicone Adhesive Sealant

  • Mfr # 7079808633

  • Zoro # G223744528


product price:  $5.49
/ea

Key Features

Maximum Performance Temperature
350 Degrees F
Overall Width
5 5/8 in
Maximum Application Temperature
120 Degrees F
Overall Length
9.88 in
Minimum Application Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079808633
Zoro #
G223744528
UPC #
070798086333
Country of Origin
United States

Dimensions

Overall Width
5 5/8 in
Overall Length
9.88 in
Container Size
2.8 fl oz

Details

Item
Silicone Adhesive Sealant
Maximum Performance Temperature
350 Degrees F
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
-4 Degrees F
Flash Point
Greater Than 212 Degrees F
Minimum Performance Temperature
-40 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant, Water Resistant
Color
Aluminum
Working Time
10 min
Application
Multipurpose
For Use On Surface Material
Aluminum, Ceramic, Composite Wood, Glass, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
Environment
Indoor/Outdoor

Description

Silicone Adhesive Sealant, Color Aluminum, Application Multipurpose, Container Size 2.8 fl oz, Resistance Properties Mildew Resistant, Mold Resistant, Water Resistant, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 9.88 in, Overall Width 5 5/8 in, For Use On Surface Material Aluminum, Ceramic, Composite Wood, Glass, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood, Environment Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.