Silicone Adhesive Sealant

  • Mfr # 7079808653

  • Zoro # G623744432


product price:  $6.49
/ea

Key Features

Flash Point
Greater Than 212 Degrees F
Application
Multipurpose
For Use On Surface Material
Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
Overall Width
6 1/4 in
Resistance Properties
Mildew Resistant, Mold Resistant, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079808653
Zoro #
G623744432
UPC #
070798086531
Country of Origin
Malaysia

Dimensions

Overall Width
6 1/4 in
Container Size
10.1 fl oz
Overall Length
7.87 in

Details

Item
Sealant
Flash Point
Greater Than 212 Degrees F
Application
Multipurpose
For Use On Surface Material
Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
Resistance Properties
Mildew Resistant, Mold Resistant, Water Resistant
Maximum Performance Temperature
350 Degrees F
Color
Aluminum
Minimum Performance Temperature
-40 Degrees F
Environment
Indoor/Outdoor
Working Time
10 min
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
-4 Degrees F
Series
08653
Sealant Properties
Will not freeze
VOC Content Weight
26 g/L
Full Cure Time
1 day
Cure Type
Acetoxy
Container Type
Cartridge

Description

Sealant, Color Aluminum, Application Multipurpose, Container Size 10.1 fl oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Water Resistant, Sealant Properties Will not freeze, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 7.87 in, Overall Width 6 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.