Solvent Wood Filler, Can, natural, Plastic Wood

  • Mfr # 21506

  • Zoro # G3701871


product price:  $13.39
/ea

Key Features

Product Type
Wood Filler
Container Type
Can
Container Size
16 oz
Color Family
Tan
Series
Plastic Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21506
Zoro #
G3701871
UPC #
070798215061
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz

Details

Item
Solvent Wood Filler
Product Type
Wood Filler
Container Type
Can
Color Family
Tan
Color
natural
Series
Plastic Wood
For Use On Surface Material
Wood
Application
Filling Nail Holes, Gouges, Cracks, Scratches and Imperfections
Full Cure Time
1 hr
Traffic Hours
24 hr
Base Type
Nitrocellulose
Dry Time Recoat
1 hr
Dry Time Tack Free
1 hr
Temp. Range
40 Degrees F
Setting Time
1/4 hr
Flash Point
Greater than 82 Degrees F
Begins to Harden
0.17 hr
Dry Time
24 hr
Functional Cure
1 hr
Meets
OSHA 1910.134 and ANSI Z88.2
Yield Strength
Not Specified
Characteristics
Can Be Sanded, Cut, Drilled, Planed, Varnished, Painted Or Lacquered, Stained
For Use With
Wood Repair
Adheres To
All Types Of Wood, Furniture, Paneling, Plywood
VOC
250 g/L
Standards
SARA 313 40 CFR 372, SARA Title III
Maximum Setting Time
15 min
Working Time
5 min
VOC Content+1
91 g/L
Resistance Properties
Crack Resistant, Crumble Resistant, Nonshrinking
VOC Content Weight Percentage
11.1 %
Finishing Features
Paintable, Sandable
Product Form
Paste
Minimum Application Temperature
40 Degrees F
Patching and Repairing Properties
Quick Drying

Description

Filler, Product Form Paste, Color Natural, Container Size 16 oz, Container Type Can, Coverage Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 1 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Patching and Repairing Properties Quick Drying, Standards SARA 313 40 CFR 372, SARA Title III, VOC Content 91 g/L, Flash Point Greater than 82 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.