Shop DAP

Spackling Paste, 1 qt, Tub, White, Fast 'N Final

  • Mfr # 12142

  • Zoro # G2635927


product price: 
$
10.19
/ea

Key Features

Container Type
Tub
Size
1 qt
Color
White
Adheres To
Drywall, Plaster, Stucco, Wood
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12142
Zoro #
G2635927
UPC #
070798121423
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
32 oz

Details

Item
Spackling Paste
Container Type
Tub
Color
White
Adheres To
Drywall, Plaster, Stucco, Wood
Temp. Range
-20 Degrees to 120 Degrees F
Dry Time
2 to 4 hr
Characteristics
No Shrinkage
Application
Brick, Concrete, Plaster and Drywall Surfaces, Stucco, Wood
Series
Fast 'N Final
Base Type
Latex
Meets
OSHA 1910.134 and ANSI Z88.2
Functional Cure
Not Specified
Dry Time Recoat
Varies
Yield Strength
Not Specified
Dry Time Tack Free
Varies
Flash Point
212 Degrees F
For Use With
Putty Knife
Traffic Hours
Not Specified
Begins to Harden
Not Specified
Setting Time
Not Specified
Full Cure Time
1 day
Standards
SARA Title III
Product Type
Spackle
Finishing Features
Paintable, Sandable
VOC Content Weight Percentage
1.3 %
VOC Content+1
6 g/L
Minimum Application Temperature
40 Degrees F
Maximum Performance Temperature
150 Degrees F
Working Time
5 min
Product Form
Paste
Resistance Properties
Nonshrinking
Minimum Performance Temperature
-20 Degrees F

Description

Spackle, Product Form Paste, Color White, Container Size 32 oz, Container Type Pail, Coverage Not Applicable, Cure Type Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 1 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Ceiling and Wall Repair, Standards SARA Title III, VOC Content 6 g/L, Flash Point 212 Degrees F, Maximum Performance Temperature 150 Degrees F, Minimum Application Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.