Shop DAP
See all product information
Create Account
Spray Foam Sealant, Black, 11 lb
- Mfr # 7565000321
- Zoro # G723744486
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Maximum Performance Temperature
120 Degrees F
For Use On Surface Material
Drywall, Masonry, Metal, Wood
Application
Multipurpose
Minimum Application Temperature
45 Degrees F
Expansion Ratio
3:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7565000321
- Zoro #
- G723744486
- UPC #
- 075650003213
- Country of Origin
- United States
- Item
- Spray Foam Sealant
- Maximum Performance Temperature
- 120 Degrees F
- For Use On Surface Material
- Drywall, Masonry, Metal, Wood
- Application
- Multipurpose
- Minimum Application Temperature
- 45 Degrees F
- Expansion Ratio
- 3:1
- Color
- Black
- Standards
- ASTM C-1643, ASTM C-518, ASTM D-1622, ASTM D-1623, ASTM D-6226, ASTM E-2178, ASTM E-84, ASTM E-96, UL
- Container Type
- Cylinder
- Minimum Performance Temperature
- 45 Degrees F
- Resistance Properties
- Fire Resistant, Ultraviolet Resistant
- Number of Components
- 1
- Application Method
- Gun
- Full Cure Time
- 1 day
- Series
- 00321
- Maximum Application Temperature
- 120 Degrees F
- Includes
- 10.5 lb Canister, 8 ft Hose, Adjustable Widespray Applicator, Extra Nozzles, Extra Tips & Washers, Gloves, Wrench
- Insulation Value+1
- R-4.1
- Foam Density
- 1.3 lb/cu ft
- Working Time
- 12 min
- Specific Gravity
- 1.26
Dimensions
- Container Size
- 11 lb
Description
Spray Foam Sealant, Insulation Value R-4.1, Application Multipurpose, Color Black, Container Size 11 lb, Container Type Cylinder, Expansion Ratio 3:1, Foam Density 1.3 lb/cu ft, Full Cure Time 1 day, Includes 10.5 lb Canister, 8 ft Hose, Adjustable Widespray Applicator, Extra Nozzles, Extra Tips & Washers, Gloves, Wrench, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 45 Degrees F, Working Time 12 min, For Use On Surface Material Drywall, Masonry, Metal, Wood
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.