Zoro Homepage

Spray Foam Sealant, Straw Application Method 12 oz, Aerosol Can, White

  • Mfr # 18836

  • Zoro # G3160902


product price: $9.85
/ea

Key Features

Application
Window and Door Installation
Application Method
Straw
Container Size
12 oz
Container Type
Aerosol Can
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18836
Zoro #
G3160902
UPC #
070798188365
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Spray Foam Sealant
Application
Window and Door Installation
Application Method
Straw
Container Type
Aerosol Can
Environment
Indoor
Color
White
Series
Daptext Plus Multipurpose
Flash Point
Less than 0 Degrees F
Sealant Base
Latex Polymer Foam
Sealant Properties
Flexible
Working Time
10 min
Application Temp. Range
45 Degrees to 105 Degrees F
Indoor/Outdoor
Indoor, Outdoor
Substrates
Aluminum, Brick, Concrete, Steel, Vinyl, Wood
Sealant Application
Multipurpose/Construction
Green Environmental Attribute
Meets SCAQMD Requirements
Specific Gravity
1.0
Begins to Harden
10 min
For Use On
Windows, Doors, Pipes, Vents
Performance Temp. Range
0 Degrees to 150 Degrees F
Insulation Value
R-4
Number of Components
1
Product Type
Spray Foam Sealant
For Use On Surface Material
Aluminum, Concrete, Steel, Vinyl, Wood
Minimum Application Temperature
45 Degrees F
Insulation Value+1
R-4
Minimum Performance Temperature
0 Degrees F
Maximum Application Temperature
95 Degrees F
Base Material
Latex
Maximum Performance Temperature
150 Degrees F
Resistance Properties
Water Resistant

Description

Insulating Spray Foam Sealant, Insulation Value R-4, Application Window and Door, Color White, Container Size 12 oz, Container Type Aerosol Can, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature 0 Degrees F, Sealant Properties Flexible, Working Time 10 min, For Use On Surface Material Aluminum, Concrete, Steel, Vinyl, Wood, Application Method Straw, Base Material Latex, Environment Indoor, Flash Point Less Than 0 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.