AG930S Insulation Foam Set, 12 Pack Spray Foam 32.8 oz. & 1 Foam Dispensing Gun & 1 Foam Cleaner
- Mfr # adgr_AG930S_InsFoamSet_12pk
- Zoro # G516298332
Key Features
Specifications
Details
- MFR #
- adgr_AG930S_InsFoamSet_12pk
- Zoro #
- G516298332
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Insulation Spray Foam Set
- Color
- Light blue
- Expansion Ratio
- 1.75
- Application Method
- Gun Application
Description
Adhesive Guru AG930S Insulation Spray Foam is a high-performance, energy-efficient solution for thermal and sound insulation. It seals air leaks, creates a moisture barrier, reduces energy costs, and helps prevent mold growth. Made from premium polyurethane, it ensures durability, airtight sealing, and long-lasting results. The self-expanding, quick-curing formula creates a rigid, high-density closed-cell foam, providing full-area insulation for roofs, attics, interior walls, foundations, basements, floors, facades, interfloor overlaps, siding, ceilings, pipes, ducts, cellars, crawl spaces, window and door frames, gaps and cracks, HVAC systems, and both exterior and interior seals. Additionally used in mold making for hobbyist applications and various industries, including furniture and automotive manufacturing, as it expands to form a rigid, lightweight mold structure. This DIY-friendly foam expands 1.5 to 2 times its applied thickness, covering approximately 20 board feet per can and offering superior insulation with a high R-value 5.66 per inch. Easy to use, it enhances energy efficiency and comfort in homes and buildings. The included AG950 Foam Dispensing Gun ensures precise application with its adjustable flow control knob, non-stick PTFE coating inside and out, and durable metal construction.
- The foam adheres strongly to wood, metal, plastic, concrete, stone, brick, drywall, glass, MDF, and more.
- It's light blue in color and paintable after fully curing.
- Application temperature: +40 to +95 °F (ideal range: +68 to +77-°F)
- Insulation R-Value per inch: 5.66, with a thermal conductivity of 0.025-W/(m.k), providing excellent thermal insulation
- Temperature resistant (-22 to 175 °F); suitable for indoor and outdoor use
- Covers approximately 20 square feet per can when applied at a one-inch thickness (20 board feet per can).
- AG930 Insulation Foam per can: gross weight 32.80 oz : Net weight 27.10-oz
- Store between +40 to +75 °F in a cool, dry place, away from direct sunlight and heat sources
- Box Contents: Adhesive Guru Spray Foam Insulation Kit includes 12 insulation foam cans, 1 foam gun cleaner, 1 dispensing gun, 1 pair of safety glasses, and 12 pairs of gloves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.