Super Glue

  • Mfr # 7079800163

  • Zoro # G422935680


product price:  $6.65
/ea

Key Features

Product Type
General Purpose Glue
Functional Cure
30 sec
Flammability
Nonflammable
Container Type
Bottle
Coverage
15 mL/sq ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079800163
Zoro #
G422935680
UPC #
070798001633
Country of Origin
United States

Dimensions

Container Size
0.7 fl oz

Details

Product Type
General Purpose Glue
Functional Cure
30 sec
Flammability
Nonflammable
Container Type
Bottle
Coverage
15 mL/sq ft
Interior/Exterior
Interior/Exterior
Item
Instant Adhesive
Working Time
5 min
Color
Clear
Materials Bonded
ABS, Aluminum, Ceramic, Concrete, Fabric, Glass, Leather, Metal, Paper, Plastic, Polycarbonate, PVC, Rubber, Steel, Stone, Tile, Wood
Maximum Viscosity
40,000 cps
Series
RapidFuse
Primary Application
Footwear Repair, Furniture Assembly & Repair, General Purpose Bonding & Repair, Upholstery Repair, Woodworking & Carpentry

Description

Instant Adhesive, Container Size 0.7 fl oz, Container Type Bottle, Maximum Viscosity 40,000 cps, Series RapidFuse, Materials Bonded ABS, Aluminum, Ceramic, Concrete, Fabric, Glass, Leather, Metal, Paper, Plastic, Polycarbonate, PVC, Rubber, Steel, Stone, Tile, Wood, Standards Not Applicable, Functional Cure 30 sec, Interior/Exterior Interior/Exterior, Working Time 5 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.