Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dap Tetxured Spray, 25 oz, White 7079850005

Tetxured Spray, 25 oz, White (Discontinued)

  • Mfr # 7079850005
  • Zoro # G813358371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079850005
Zoro #
G813358371
UPC #
70798500051
Country of Origin
United States

Dimensions

Size
25 oz

Details

Item
Tetxured Spray
Color
White
Temp. Range
65 to 80°F
Dry Time
5 minutes
Application
Ceiling, Drywall, Plaster, Stucco
Coverage
Up to 155 sq. ft.
Cure Time
5 minutes
Base Type
Oil Based

Description

DAP Spray Texture 2in1 Wall & Ceiling Orange Peel Water Based is an innovative technology system that allows you to tackle wall, ceiling and hard to reach areas with just one can. DAP's Aim Tech adjustable nozzle easily rotates upwards to spray at almost any angle achieving maximum coverage. Ergonomic system provides professional hopper results and ultimate spray control. The aerosol can is extremely easy to use, offers a wide fan for even coverage without excessive dripping or clogging. Proven to create a seamless blend with existing textured surfaces by adjusting the texture size to desired finish. Wall texture paint features a fast dry time of 30 minutes. Superior paintability; no priming needed and won't soften or drag. Interior/Exterior use. Works as a spray texture for walls or a spray texture for ceilings. Use for texture wall repair and texture ceiling repair.


  • Wall textured spray features DAP Aim Tech adjustable nozzle that easily rotates upwards to spray at almost any angle for maximum coverage and pro results in creating wall texture and ceiling texture on drywall, stucco and plaster
  • Interior/exterior orange peel water based wall and ceiling texture is low odor and cleans easily with water
  • Drywall texture applies white, is paintable with no priming required approximately 30 minutes after application
  • Easy to mix orange peel spray on wall texture does not require excessive shaking during application
  • Ergonomic spray nozzle features adjustable settings for fine, medium and heavy texture providing excellent match to existing surfaces and professional hopper results

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.