TOUCH N SEAL GASKET FOAM 20 OZ (12 Pack), 12PK
- Mfr # 7565029107
- Zoro # G123933244
product price:
$
17.65
/pk of 12, $1.47/ea
Key Features
Width
2.7 in
Application
Interior/Exterior Use
Coverage
1000 linear ft/can
Color
Bright White
For Use With
USE to FILL and SEAL: Wall Studs, Sill Plates, Top/bottom Plates, Plumbing and HVAC Penetrations, Rim Joists, Window and Door Rough Openings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7565029107
- Zoro #
- G123933244
- UPC #
- 075650291078
- Country of Origin
- United States
- Application
- Interior/Exterior Use
- Coverage
- 1000 linear ft/can
- Color
- Bright White
- For Use With
- USE to FILL and SEAL: Wall Studs, Sill Plates, Top/bottom Plates, Plumbing and HVAC Penetrations, Rim Joists, Window and Door Rough Openings
- Container Type
- Aerosol Can
- Material
- Spray Foam
- Item
- Touch N Seal Gasket Foam
Dimensions
- Width
- 2.7 in
- Size
- 20 oz
- Length
- 2.7 in
Description
Touch ’N Seal Gasket Foam is a flexible, compressible polyurethane gasket foam designed for air sealing behind drywall and around framing components. Unlike traditional air sealing foam, caulks, or rigid sealants, it seals by compression, creating a durable, airtight seal that flexes and rebounds as buildings shift over time. Applied to framing before drywall installation, this air-sealing gasket compresses when drywall is fastened, forming a continuous air barrier that helps reduce drafts, limit air leakage, and improve thermal performance. Its minimal-expanding formulation makes it safe for use around windows and doors and prevents warping, bowing, or deflection of drywall. Ideal for airtight drywall sealing and blower-door air-sealing applications, Touch ’N Seal Gasket Foam provides long-term performance where reliable interior air sealing matters most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.