Shop DAP
See all product information
Create Account
ULTRA CLEAR ALL PURPOSE, 2.8 OZ (6 Pack), 6PK
- Mfr # 7079800952
- Zoro # G923933246
product price:Â
$
7.69
/pk of 6, $1.28/ea
Key Features
Application
Interior/Exterior Use
Container Type
Carded Tube
Color
Clear
Container Size
2.8 fl oz
For Use With
USE FOR SEALING: Windows, Doors, Siding, Trim, Gutters, Flashing, Roof penetrations, Shingles, Eaves, Ducts, Vents, Skylights, Sinks, Showers, Tubs, Countertops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079800952
- Zoro #
- G923933246
- UPC #
- 070798009523
- Country of Origin
- United States
- Item
- Ultra Clear All Purpose
- Application
- Interior/Exterior Use
- Container Type
- Carded Tube
- Color
- Clear
- For Use With
- USE FOR SEALING: Windows, Doors, Siding, Trim, Gutters, Flashing, Roof penetrations, Shingles, Eaves, Ducts, Vents, Skylights, Sinks, Showers, Tubs, Countertops
Dimensions
- Container Size
- 2.8 fl oz
Description
Premium all-purpose, ultra elastic, ultra clear sealant for sealing and patching a wide variety of surfaces and projects. Use it to seal out air, water, and moisture for a durable, 100% waterproof and weatherproof seal. Stays flexible and crackproof, even in cold weather. Sealant does not yellow and is clearer than silicone.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.