This item is Discontinued.

Dap Window, Door & Siding Sealant, 9.8 oz, Cartridge, Clear, Silicone Rubber Base 08641

Window, Door & Siding Sealant, 9.8 oz, Cartridge, Clear, Silicone Rubber Base (Discontinued)

  • Mfr # 08641
  • Zoro # G300537319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08641
Zoro #
G300537319
UPC #
70798086418
Country of Origin
United States

Dimensions

Size
9.8 oz

Details

Item
Window, Door & Siding Sealant
Adhesive Grouping
Sealant
Color
Clear
Sealant Base
Silicone Rubber
For Use On
Glass, Ceramic, Fiberglass, Porcelain, Non to Oily Woods, Canvas, Most Metals(Excluding Brass, Copper, Magnesium, Zinc, Iron, Galvanized Metals), Most Plastics and Rubbers, Painted Surface
Sealant Color Family
Clears
Begins to Harden
20 min
Sealant Container
Cartridge

Description

DAP Clear Silicone Rubber Door/Siding/ Window Sealant 9.8 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.