This item is Discontinued.

Daphnes Dinnette 05F-187502-06 18 in. x 5 ft. Grip Non-Adhesive Hunt Green Liner DA575561

05F-187502-06 18 in. x 5 ft. Grip Non-Adhesive Hunt Green Liner (Discontinued)

  • Mfr # DA575561
  • Zoro # G003793722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA575561
Zoro #
G003793722
UPC #
723902282564
Country of Origin
China

Description

Features
  • Product Type - Magic Cover Grip Non-Adhesive Liner.
  • Size - 18 in. x 5 ft.
  • Color - Hunter Green.
  • Dimension - 18 x 2.25 x 2.25 in.
  • Item Weight - 0.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.