
Cell Phone Storage Locker With Front Access Panel - 5 Door High Unit, Aluminum (Discontinued)
- Mfr # DA922344
- Zoro # G515833534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA922344
Zoro #
G515833534
UPC #
746591095482
Country of Origin
China
Description
Features: -Units accommodate cell phones keys wallets cameras tablet PC's and other valuable items -Made entirely of heavy duty aluminum -One compartment is required for a panel lock included and cannot be used for cell phone storage -Front access panel swings on a continuous hinge -Mount directly to a wall and are secured with mounting hardware not included -Each cell phone locker door includes a 2 W x 5/8 H in. clear plastic cardholder card included to identify the compartment -Master keyed locks include 3 keys and allow access to all compartments with a master control key -Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use -A master control key is available for resettable combination locks that will override the combination and open the locks -All openings are usable -Ideal for use in health clubs government facilities office buildings schools and other settings where small personal items need to be stored safely and securely -Cell Phone Storage Locker with Front Access Panel -5 Door High Unit 8 in. Deep Compartments -15 A Doors 14 usable -Surface Mounted -Resettable Combination Locks -Color - Aluminum -Dimension - 24 W x 31 H x 9.25 D in. -Item Weight - 60 lbs. Options: -Custom engraved placards -Custom engraved doors - regular -Custom engraved doors - black filled -Flexible grommet for device charging cables -Locker key wristbands -Plexiglass windows -Door slots -Pedestals for select surface mounted units -Built-in spring latch combination locks -Built-in spring latch key locks -Combination padlock with built-in hasps -Key padlock with built-in hasps -Built-in hasp for user provided padlocks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.