Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Daphnes Dinnette Double Tier 1 Wide 5 ft. X 18 in. Designer Wood Locker - Gray DA922374

Double Tier 1 Wide 5 ft. X 18 in. Designer Wood Locker - Gray (Discontinued)

  • Mfr # DA922374
  • Zoro # G915833516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA922374
Zoro #
G915833516
UPC #
746591147389
Country of Origin
China

Description

Features: -Constructed of industrial grade particleboard and covered with durable high pressure laminate -Ideal for health clubs locker rooms country clubs day spas sports and athletic facilities or wherever a professional environment is desired -Designer lockers include a black laminated base. -Each compartment includes a 5 in. deep shelf and a double prong ceiling hook. -1 wide units come fully assembled. -All locker doors are 12 in. wide x 0.75 in. deep -All locker doors include heavy duty concealed hinges and a lift up handle and recessed hasp for added security -Color - Gray -10-0.75 in. W for all standard designer lockers -28-0.75 in. H for 5 feet high double tier designer lockers -16-0.75 in. D for 18 in. deep designer lockers -Dimension - 12 W x 64 H x 18 D in. -Item weight - 100 lbs. Options: -Sloping hoods and side panels -Custom engraved black name / number plates -Flat top fillers -Sloping hood fillers -Vertical front fillers -Additional shelves -Built-in combination or key locks -Combination or key padlocks -Resettable combination locks -Electronic locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.