Shop DAPHNES DINNETTE
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Night Stand 1 Drawer 1 Door, Drift
- Mfr # DA81368
- Zoro # G924195179
product price:Â
$
918.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA81368
- Zoro #
- G924195179
- UPC #
- -
- Country of Origin
- China
Description
Features This nightstand has a drawer and cupboard with an adjustable shelf giving you ample storage space for storing your bedside necessities. This item would also make a very nice end table. Soft close hardware. Full extension ball bearing glides. Hand sanded and lacquered interiors. Assembled with glue and dowels. Bottom panels are fitted with thick sturdy wood. Hand rubbed finish protected by Armortec. Specifications Color: Drift. Tabletop Thickness: 1.5. Tabletop Material: Ash wood/MDF. Surface Material: Ash veneer. Frame Material: Ash wood/MDF. Country of Manufacture: Vietnam. Assembly Required: No. Number of Drawers: 1. Number of Boxes: 1. Dimensions: 29.69 in H x 23.13 in W x 17.88 in D. Interior Dimensions: 16-7/8 in W x 13-1/8 in D x 2-5/8 in H. Weight: 48.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.