Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Glam Soleil White Nightstand With Cooler And Speaker
- Mfr # SOLEIL-WHITE-NS W/COOLER + SPKR
- Zoro # G223396390
product price:
$
503.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
26.69 in
Length
25.98 in
Material
MDF, Particle Board, Solid Wood
Width
16-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLEIL-WHITE-NS W/COOLER + SPKR
- Zoro #
- G223396390
- UPC #
- 887179130581
- Country of Origin
- Malaysia
- Color
- White
- Item
- Nightstand With Cooler And Speaker
- Material
- MDF, Particle Board, Solid Wood
Dimensions
- Depth
- 26.69 in
- Length
- 25.98 in
- Width
- 16-1/2 in
Description
For the ultimate in modern convenience, choose the Soleil Nightstand with Speaker and Cooler. This innovative piece includes built-in Bluetooth speakers for streaming your favorite music and a discreet cooler to keep drinks within reach – ideal for relaxing evenings or late-night indulgence.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.