Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prita Paper Loom Headboard, King
- Mfr # 260-14348-ZORO
- Zoro # G723546660
product price:Â
$
784.99
/ea
Key Features
Material
Paper Loom(Panel)
Frame Material
Solid Mahogany Wood
Assembly
Assembled
For Use With
Bedroom
Overall Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14348-ZORO
- Zoro #
- G723546660
- UPC #
- 193271469666
- Country of Origin
- Indonesia
- Material
- Paper Loom(Panel)
- Frame Material
- Solid Mahogany Wood
- Assembly
- Assembled
- For Use With
- Bedroom
- Style
- Bohemian
- Color
- Natural Brown
Dimensions
- Overall Length
- 1.5 in
- Size
- King
- Overall Width
- 78.7 in
- Overall Height
- 50 in
Description
Capture a poise of exotic artistry in your space with the stunning Prita headboard. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven rope. The loom woven panel features a lovely geometric design characteristic of modern style. The Prita headboard will arrive fully assembled and is compatible with standard bed frames. Imbued with the essence of paradise, the Prita headboard invigorates any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.