Shop DARE PRODUCTS
See all product information
Create Account
3073 50 Pack 15.5 Gauge Wire Splice
- Mfr # 192043
- Zoro # G303735224
product price:Â
$
49.35
/ea
Key Features
Type
Splice
Maximum Wire Size
12.5 AWG
Minimum Wire Size
15.5 AWG
Insulation Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192043
- Zoro #
- G303735224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 12.5 AWG
- Minimum Wire Size
- 15.5 AWG
Details
- Item
- Wire Connector
- Type
- Splice
- Insulation Material
- None
Description
Features
- Kwik Splice Galvanized Wire Splice
- For 12.5-15.5 Gauge High Tensile Wire & Woven Wire
- Quick
- Easy & Economical Splices For Fence Wire
- Smooth & Barbed
- Use With Splicing Tool MFG No. 3075.
- 50 Pack
- Dimension - 2.75 x 1.5 x 4.5 in.
- Item Weight - 0.67 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.