3071 14 Gauge Kwik Splice Galvanized Wire Splice; 50 Pack
- Mfr # 192041
- Zoro # G603735788
product price:Â
$
56.55
/ea
Key Features
Type
Splice
Minimum Wire Size
14 AWG
Insulation Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192041
- Zoro #
- G603735788
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 12.5 AWG
- Minimum Wire Size
- 14 AWG
Details
- Item
- Splice Wire Connector
- Type
- Splice
- Insulation Material
- None
Description
Features
- 14 Gauge Kwik Splice Galvanized Wire Splice.
- 50 Pack.
- For 12-1/2-14 Gauge Barbed Wire & 9 Gauge Smooth Wire/Woven.
- Quick.
- Easy & Economical Splices For Fence Wire.
- Smooth & Barbed.
- For Use With Splicing Tool MFG #3075.
- Dimension - 2.75 x 1.75 x 4.5 in.
- Item Weight - 0.67 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.