
Shaker Interior Door (5 Panel), 28" x 80" x 1-3/8" thick
Mfr # 5PFLAT6824MDF138
Zoro # G022379068
product price: $419.99
/eaKey Features
Door Material
MDF
Door Color
Primed
Door Width
28 in
Door Thickness
1.375 in
Core Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PFLAT6824MDF138
Zoro #
G022379068
UPC #
-
Country of Origin
United States
Dimensions
Door Width
28 in
Door Thickness
1.375 in
Door Height
80 in
Details
Door Material
MDF
Door Color
Primed
Core Material
MDF
Shape
Rectangle
Description
Flat Shaker (5 Panel) Slab, Interior door, 28" x 80" x 1-3/8" thick
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.