This item is Discontinued.

Dart Bare by Solo Eco-Forward PLA Paper Hot Cups, 12 oz, Leaf Design, PK50 412PLN-J7234

Bare by Solo Eco-Forward PLA Paper Hot Cups, 12 oz, Leaf Design, PK50 (Discontinued)

  • Mfr # 412PLN-J7234
  • Zoro # G4585784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412PLN-J7234
Zoro #
G4585784
UPC #
41165084627
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White/Green/Orange
Disposables Product Grouping
Hot
Material
Double-Sided PLA-Lined Paper
Type
Hot
Capacity
12 oz
Color
White/Green/Orange
For Use With
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved
Standards
Cedar Grove Composting Approved
Weight
1.45 lbs

Description

Dart® Bare by Solo Eco-Forward PLA Paper Hot Cups, 12 oz, Leaf Design, 50/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.