This item is Discontinued.

Dart Bare Eco-Forward PLA Paper Hot Cups, 16 oz, White/Green/Orange, PK1000 316PLA-J7234

Bare Eco-Forward PLA Paper Hot Cups, 16 oz, White/Green/Orange, PK1000 (Discontinued)

  • Mfr # 316PLA-J7234
  • Zoro # G5093619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316PLA-J7234
Zoro #
G5093619
UPC #
-
Country of Origin
United States

Details

Item
Bare Eco-Forwrd PLA Paper Hot Cup,PK1000
Disposable Foodware Pattern
Bare®
Disposable Foodware Color
Multicolor
Disposables Product Grouping
Hot
Material
Double-Sided PLA-Lined Paper
Type
Hot
Capacity
16 oz
Color
White/Green/Orange
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved
Fits Cup No.
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
For Use With
SOLO® TLB316
Microwave Safe
No
Bio Based
No
Pattern
Bare
Number of Cups Included
1000
Bpi Certified
Yes
Product Series
Bare Eco-Forward
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Leak resistant lining
Hot or Cold Cup
Hot Cup
Material
Single-Sided Polylactic Acid Paper (SSPLA)
Compatible Manufacturer Lid Part Number
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Sfi Certified
No
Recyclable
No
Compostable
Yes
Item
Cups

Description

Serve hot drinks the sustainable and secure way. The plant-based lining acts as a moisture barrier and prevents leaks. Enjoy or serve coffee, cappuccino, tea or hot chocolate with confidence. Whether you're in the foodservice industry, managing an office or planning an event, Bare by SOLO offers you an eco-forward beverage serving solution. A variety of compatible lids are available but sold separately.


  • Perfect for hot drinks like coffee, tea and hot chocolate.
  • Leak resistant lining.
  • Rolled rim ensures a secure lid fit.
  • Moisture-blocking.
  • Fits a variety of lids.

Restrictions

This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.