Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Bare Eco-Forward Sugarcane Dinnerware, 3-Compartment Plate, 10" dia, Ivory, 500PK 10PSC3R

Bare Eco-Forward Sugarcane Dinnerware, 3-Compartment Plate, 10" dia, Ivory, 500PK (Discontinued)

  • Mfr # 10PSC3R
  • Zoro # G505674567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PSC3R
Zoro #
G505674567
UPC #
-
Country of Origin
China

Dimensions

Diameter
10"

Details

Item
Dinnerware
Product Series
BareĀ®
Basic Foodware Material
Sugarcane
Food Service Disposables Grouping
3-Compartment Plate
Foodservice Item Weight
25.1 lbs
Disposable Foodware Color
Ivory
Disposable Foodware Shape
Round
Green Certification or Other Recognition
ASTM Certified Compostable; Conforms to ASTM D6868 Standards
Type
3-Compartment Plate

Description

Ideal for limited storage. Thick and rigid sugarcane-fiber construction. Excellent soak-through resistance. On-trend visual design and warm, neutral coloring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.