Shop DART
See all product information
Create Account
Bowl, Foam10-12 oz., White, PK1000
- Mfr # 12BWWCR
- Zoro # G4499461
product price:Â
$
56.99
/pk of 1000, $0.06/ea
Key Features
Disposable Foodware Capacity
10 oz
Capacity
10 oz
Disposable Foodware Shape
Round
Food Service Disposables Grouping
Bowl
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12BWWCR
- Zoro #
- G4499461
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Bowl,Foam10-12 oz.,White,PK1000
- Disposable Foodware Capacity
- 10 oz
- Capacity
- 10 oz
- Disposable Foodware Shape
- Round
- Food Service Disposables Grouping
- Bowl
- Color
- White
- Basic Foodware Material
- Foam
- Disposable Foodware Color
- White
- Material
- Polystyrene
- For Use With
- CL12BW, CL6P
- Type
- Bowl
Description
Bowl,Foam10-12 oz.,White,PK1000, Package Quantity 1000
- Holds a full portion of food without breaking or bending.
- Smooth, non-absorbent surface.
- Ideal for hot or cold entrees.
- Makes cleanup simple and easy.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.