Café G Foam Hot/Cold Cups, 16 oz, Brown/Green/White, PK1000

  • Mfr # 16X16G-167318

  • Zoro # G403666411


product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
16 oz
Disposable Foodware Pattern
Coffee
Disposable Foodware Color
Brown/Green/White
Disposables Product Grouping
Hot/Cold
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16X16G-167318
Zoro #
G403666411
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
16 oz
Disposable Foodware Pattern
Coffee
Disposable Foodware Color
Brown/Green/White
Disposables Product Grouping
Hot/Cold
Material
Polystyrene
Type
Hot/Cold Cup
Capacity
16 oz
For Use With
Dart® 16FTLS, 16UL
Fits Cup No.
16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCDH, 16LCDHX
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Pattern
Coffee
Fsc Certified
No
Item
Cups
Sfi Certified
No
Hot or Cold Cup
Hot/Cold Cup
Compatible Manufacturer Lid Part Number
16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCDH, 16LCDHX
Compostable
No
Color
Brown/Green/White
Recyclable
No
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Material
Expanded Polystyrene (EPS)
Wrapped/Unwrapped
Unwrapped
Product Series
Café G

Description

Add a touch of class to your office, breakroom or cafeteria with these attractive coffee-themed cups. Subtle color coding system helps customers and employees identify the correct cup size. Thermo-Glaze insulation helps maintain hot and cold beverage temperature while allowing you to hold cup comfortably. You'll save money because there's no need for double-cupping. Features flared lip cup design and high-gloss surface.


  • Insulation helps maintain hot and cold beverage temperature.
  • Insulation reduces need for double-cupping or cup sleeves.
  • Design includes subtle color coding to help identify cup size.
  • Attractive flared lip cup design and high-gloss surface.
  • Fits a variety of lids.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.