Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart ClearPac Clear Container Lids, Dome, 6.5 x 7.5, Clear, Plastic, 504PK C32DDLR

ClearPac Clear Container Lids, Dome, 6.5 x 7.5, Clear, Plastic, 504PK (Discontinued)

  • Mfr # C32DDLR
  • Zoro # G710413241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32DDLR
Zoro #
G710413241
UPC #
-
Country of Origin
United States

Dimensions

Height
0.3 in
Length
7.5 in

Details

Color
Clear
Bio Based
No
Bpi Certified
No
Compatible Manufacturer Container Model Number
C24DER, C32DER
Container Shape
Rectangular
Recyclable
No
Closure Type
Lid
Use Lid Number
C24DER, C32DER
Compostable
No
Container Lid
Lid
SFI Certified
No
Container Style
Lid
Item Weight
Standard
Pattern
Solid
Features
Water-tight seal
FSC Certified
No
Hinged Lid
No
Lid Type
Lid
Microwave Safe
No
Item
Takeout Food Containers
Freezer Safe
No
For Use With
C24DER, C32DER
Material
OPS - Oriented Polystyrene

Description

Our lids not only protect food, they make displaying, serving and transporting easy! Crystal clarity allows what's in the container to be the star of the show. Top compatible containers (sold separately) with this domed lid for a leak-resistant and stackable way to feature tempting salads, baked goods, fresh fruit and more! Perfect for food delivery, takeout, grocery stores and delis. No matter what's inside, ClearPac keeps food fresh, secure and looking good!


  • • Crystal clarity for superior product visibility.
  • • Water-tight seal.
  • • Easy snap-on, snap-off lids.
  • • Designed to work with ClearPac food containers.
  • • One lid fits a variety of containers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.