This item is Discontinued.

Dart ClearPac Containers 12 oz 49 x 59 x 2 Clear Plastic PK1008 1008PK C12DER

ClearPac Containers 12 oz 49 x 59 x 2 Clear Plastic PK1008 1008PK (Discontinued)

  • Mfr # C12DER
  • Zoro # G107044744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C12DER
Zoro #
G107044744
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
5.9"
Overall Width (In.)
4.9"
Overall Height (In.)
2"

Details

Capacity (Qt.)
12 oz
Color
Clear
Material
OPS
For Use With
Dart® Lids C12DDLR, C12DLR
Capacity
12 oz
Number of Compartments
1
Item
Food Containers
Type
Base
Food Container Material Type
Plastic

Description

Clear plastic containers provide a positive way to present food while also providing a clear view of the contents Lightweight stackable and resilient containers are a great choice for quickservice establishments Easy to take on the go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.