This item is Discontinued.

Dart ClearPac SafeSeal Tamper-Resistant/Evident Containers, Domed Lid, 16 oz, Clear, Plastic, 200PK CH16DED

ClearPac SafeSeal Tamper-Resistant/Evident Containers, Domed Lid, 16 oz, Clear, Plastic, 200PK (Discontinued)

  • Mfr # CH16DED
  • Zoro # G410412667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH16DED
Zoro #
G410412667
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
5.5 in
Outside Width
4.9 in
Depth
2.9 in
Height
5.5 in

Details

Capacity
16 oz
Material
PET - Polyethylene Terephthalate
Color
Clear
Number of Compartments
1
Item
Takeout Food Containers
Disposable Lid Type
Hinged Lid
Vented
No
Bpi Certified
No
Recyclable
No
Bio Based
No
Lid Type
Hinged Lid
Microwave Safe
No
Compostable
No
Container Style
Hinged Lid Container
Container Lid
Hinged Lid
Container Shape
Rectangular
SFI Certified
No
Hinged Lid
Yes
Closure Type
Hinged Lid
FSC Certified
No
Interior Volume Capacity
16 oz
Pattern
Solid
Features
Hinged Lid
Freezer Safe
No
Item Weight
Standard

Description

No matter what's inside, these containers keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, our containers make sharing food easy. Keep contents fresh and prevent leaks with the secure perimeter seal. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. The specialty lid inhibits the ability to lift it from the base without tearing the hinge. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show thanks to the crystal-clear material. Merchandising and delivery is a breeze the sturdy stackable design. They're even great for at-home use. Transport salads, fruits, or desserts to your next picnic, potluck, or bake sale.


  • The tamper alert hinge protrudes outward when torn, alerting the customer that the container has been opened.
  • The hinge remains attached to the container, for no loose plastic pieces.
  • Easy to re-close and re-open, leak resistant two-piece container once the hinge is torn.
  • Exceptional performance in cold temperatures and accommodates freezing down to -22°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.