Zoro Homepage

ClearPac Small Nacho Tray, 2-Compartments, Clear, PK500

  • Mfr # C56NT2

  • Zoro # G4216001


product price: $86.55
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
5 in
Overall Depth (In.)
6 in
Color
Clear
Material
Plastic
Depth
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56NT2
Zoro #
G4216001
UPC #
10041594201951
Country of Origin
United States

Dimensions

Overall Width (In.)
5 in
Overall Depth (In.)
6 in
Depth
6"
Width
5"
Height
1.5"
Overall Height (In.)
1-1/2 in

Details

Color
Clear
Material
Plastic
Weight
7.84 lbs
Type
Tray
Number of Compartments
2
Item
Food Containers

Description

Our containers not only look great, they make serving food easy! Crystal clarity allows what's inside to be the star of the show. These two-compartment nacho trays ensure efficient portioning and on-the-go enjoyment! Serve traditional tortilla chips with nacho cheese, soft pretzel bites with dip, or tater tots with ketchup! The combinations are endless. Perfect for concessions and food trucks!


  • Attractive, convenient way to serve food with sauce on the side.
  • Feature a portion-controlled well for cheese, dips, or sauces.
  • Lightweight and stackable.
  • Wide side ribbing adds extra strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.