Shop DART
See all product information
Create Account
ClearSeal Hinged-Lid Plastic Containers
- Mfr # C90PST1
- Zoro # G903737932
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene Terephthalate, Oriented Polystyrene
Disposable Foodware Color
Crystal Clear
Height
3 in
Features
Breakage Resistance, Stackable, Lightweight, Leak Proof, Secure, Durable
Width
8.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C90PST1
- Zoro #
- G903737932
- UPC #
- 41594501351
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 8.3 in
- Depth
- 8.3 in
Details
- Material
- Polyethylene Terephthalate, Oriented Polystyrene
- Item
- Food Container
- Disposable Foodware Color
- Crystal Clear
- Features
- Breakage Resistance, Stackable, Lightweight, Leak Proof, Secure, Durable
- Includes
- Lid
Description
Lock in freshness with ClearSeal®
. Specially designed perimeter seal maximizes product freshness and minimizes leaks. Bar-locks provide a snap-tight, secure closure. Easy-access gripper tabs simplify opening. Clear plastic makes it easy to see what's inside. Lightweight, crush-resistant and stackable. Food Container Type: Carryout
Material(s): Plastic
Color(s): Clear
Depth: 8 3/10".
Unit of Measure : Carton
. Specially designed perimeter seal maximizes product freshness and minimizes leaks. Bar-locks provide a snap-tight, secure closure. Easy-access gripper tabs simplify opening. Clear plastic makes it easy to see what's inside. Lightweight, crush-resistant and stackable. Food Container Type: Carryout
Material(s): Plastic
Color(s): Clear
Depth: 8 3/10".
Unit of Measure : Carton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.