Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Microwaveable Noodle Bowl with Lid, White, 42oz, 120PK
- Mfr # 803982
- Zoro # G122905075
original price:Â $93.99 , new price: $84.59 , 10 percent off
new price:Â
$
84.59
/pk of 120, $0.70/ea
Key Features
Capacity
42 oz
Microwave Safe
Yes
Container Shape
Round
Outside Height
3-3/4 in
Outside Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803982
- Zoro #
- G122905075
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Height
- 3-3/4 in
- Outside Width
- 7 in
Details
- Capacity
- 42 oz
- Color
- White
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Microwaveable Noodle Bowl with Lid
- Temperature Range
- 0 to 180F
- Application
- Food Storage
- Reusable
- Yes
- Dishwasher Safe
- Yes
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Container Lid
- Yes
- Pack Count
- Pack of 120
- For Use With
- Food service, restaurants, cafeterias, home use
Description
Crafted for convenience, the 42-oz bowl allows diners to feast wherever they are without needing to transfer to another bowl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.