Shop DART
See all product information
Compostable Molded Fiber Dinnerware, ProPlanet Seal, Plate, 6" dia, Natural, 1000PK
Mfr # 6FBRP1
Zoro # G423332976
product price:Â $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Diameter
6 in
Color
Natural
Green Certification or Other Recognition
TUV Austria OK Home Certified Compostable, ProPlanet Seal
Type
Plate
Material
Fiber-Blend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6FBRP1
Zoro #
G423332976
UPC #
41594358337
Country of Origin
United States
Dimensions
Diameter
6 in
Details
Color
Natural
Green Certification or Other Recognition
TUV Austria OK Home Certified Compostable, ProPlanet Seal
Type
Plate
Material
Fiber-Blend
Disposable Foodware Shape
Round
Dinnerware Type
Plate
Standards
ProPlanet Seal; TUV Austria OK HOME Certified Compostable
Description
Stylish and durable, this dinnerware is made from a molded fiber blend that is PFAS-free. It provides a natural look and feel that patrons can connect with and trust. Elevate your dining experience with dinnerware that offers both a sustainable and high-quality solution. Strong construction avoids bending and folding and is designed to withstand oil and grease. Perfect for food truck fare, event catering, hospital meals and cafeterias. Microwavable and suitable for customers to reheat and enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.