Shop DART
See all product information
Create Account
Compostable Molded Fiber Dinnerware, ProPlanet Seal, Plate, 9" dia, Natural, PK500
Mfr # 9FBRP1
Zoro # G015379921
product price:Â $104.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Disposable Foodware Shape
Round
Color
Natural
Type
Plate
Basic Foodware Material
Molded Fiber
Material
Fiber-Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9FBRP1
Zoro #
G015379921
UPC #
-
Country of Origin
United States
Dimensions
Diameter
9 in
Details
Disposable Foodware Shape
Round
Color
Natural
Type
Plate
Basic Foodware Material
Molded Fiber
Material
Fiber-Blend
Features
ProPlanetâ„¢ SealThis product earns the ProPlanetâ„¢ Seal because it meets ASTM requirements for commercial compostability.
Theme
ProPlanetâ„¢
Color Family
Beige
Standards
Compost Manufacturing Alliance (CMA) Approved; ProPlanetâ„¢ Seal
Green Certification or Other Recognition
TUV Austria OK Home Certified Compostable, ProPlanet Seal
Description
Stylish and durable, this dinnerware is made from a molded fiber blend that is PFAS-free. It provides a natural look and feel that patrons can connect with and trust. Elevate your dining experience with dinnerware that offers both a sustainable and high-quality solution. Strong construction avoids bending and folding and is designed to withstand oil and grease. Perfect for food truck fare, event catering, hospital meals and cafeterias. Microwavable and suitable for customers to reheat and enjoy.
- Durable dinnerware that withstands oil and grease.
- Serve hot and cold meals in a reliable and sustainable way.
- Provide customers with an elegant dining experience.
- Perfect for everyday use, from corporate catering and university cafeterias, to events, food trucks and festivals.
- Microwavable, suitable for customers to reheat and enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.