Shop SMARTY HAD A PARTY
See all product information
Create Account
White with Gold Organic Plastic Dinner Plates (9 in), 120PK
- Mfr # 939WHG-CASE
- Zoro # G023749488
product price:Â
$
62.85
/pk of 120, $0.52/ea
Key Features
Outside Diameter
9 in
Height
0.75 in
Material
Plastic
Color
White with Gold
Inside Diameter
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 939WHG-CASE
- Zoro #
- G023749488
- UPC #
- 6.69937E+11
- Country of Origin
- China
- Item
- Dinner Plates
- Material
- Plastic
- Color
- White with Gold
- Disposable Foodware Capacity
- 120 Plates
Dimensions
- Outside Diameter
- 9 in
- Height
- 0.75 in
- Inside Diameter
- 8.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.