Shop DART

Compostable Molded Fiber Dinnerware, ProPlanet Seal, Platter, 12" Diameter, Natural, 500PK

  • Mfr # 12FBRPLR1

  • Zoro # G523332692


product price:  $175.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Type
Platter
Material
Fiber-Blend
Disposable Foodware Shape
Oval
Green Certification or Other Recognition
TUV Austria OK Home Certified Compostable, ProPlanet Seal
Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12FBRPLR1
Zoro #
G523332692
UPC #
41594358481
Country of Origin
United States

Dimensions

Diameter
12 in

Details

Type
Platter
Material
Fiber-Blend
Disposable Foodware Shape
Oval
Green Certification or Other Recognition
TUV Austria OK Home Certified Compostable, ProPlanet Seal
Color
Natural
Standards
ProPlanet Seal; TUV Austria OK HOME Certified Compostable
Dinnerware Type
Platter

Description

Stylish and durable, this dinnerware is made from a molded fiber blend that is PFAS-free. It provides a natural look and feel that patrons can connect with and trust. Elevate your dining experience with dinnerware that offers both a sustainable and high-quality solution. Strong construction avoids bending and folding and is designed to withstand oil and grease. Perfect for food truck fare, event catering, hospital meals and cafeterias. Microwavable and suitable for customers to reheat and enjoy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.