This item is Discontinued.

Dart Compostable Molded Fiber Hinged Trays, ProPlanet Seal, 6.41 x 9.22 x 3, Natural, 200PK 206FBRHT1

Compostable Molded Fiber Hinged Trays, ProPlanet Seal, 6.41 x 9.22 x 3, Natural, 200PK (Discontinued)

  • Mfr # 206FBRHT1
  • Zoro # G615836046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206FBRHT1
Zoro #
G615836046
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
6.41 in
Overall Height
3 in
Overall Length (In.)
9.22 in

Details

Color
Natural
Material
Molded Fiber
Type
Hinged Lid Container
Number of Compartments
1
Material Type
Molded Fiber
Dishwasher Safe
No
Hinged Lid (Yes/No)
Yes
Vented (Yes/No)
No
Application
ProPlanetâ„¢ SealThis product earns Dart's ProPlanetâ„¢ Seal because it meets ASTM requirements for commercial compostability.
Microwave Safe
Yes

Description

A forward-thinking twist on the classic carryout container! Elevate your takeout and delivery with bagasse containers that have no intentionally added PFAS. Cut-resistant containers are the perfect packaging for salads, sandwiches and entrees. Save time preparing orders thanks to the hinged lid design. Stable stacking and secure closure help securely package and transport meals. Serve hot and cold foods with confidence. These microwaveable containers are suitable for customers to reheat and enjoy. Whether you're delivering the best takeout in town, dishing up food truck fare or serving dinner at the deli counter, these hinged lid containers made from bagasse provide a sustainable and high-quality solution.


  • Quality multi-purpose packaging, now with no intentionally added PFAS.
  • Transport food for takeout and delivery confidently with hinged lid closure and stacking feature design.
  • Microwaveable - suitable for customers to reheat and enjoy.
  • A sustainable way to share hot or cold food in reliable style.
  • Confidently transport food for takeout and delivery with hinged-lid closure design and stacking feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.