Shop DART

Compostable Molded Fiber Hinged Trays, ProPlanet Seal, 9.14 x 9 x 2.98, Natural, 200PK

  • Mfr # 90FBRHT1

  • Zoro # G515836047


product price:  $67.69
/pk 200, $0.34/ea

Key Features

Type
Hinged Lid Container
Overall Width
9.14 in
Color
Natural
Material
Molded Fiber
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90FBRHT1
Zoro #
G515836047
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
9.14 in
Overall Length (In.)
9 in
Overall Height
2.98 in

Details

Type
Hinged Lid Container
Color
Natural
Material
Molded Fiber
Number of Compartments
1
Hinged Lid (Yes/No)
Yes
Dishwasher Safe
No
Application
ProPlanetâ„¢ SealThis product earns Dart's ProPlanetâ„¢ Seal because it meets ASTM requirements for commercial compostability.
Vented (Yes/No)
No
Microwave Safe
Yes
Material Type
Molded Fiber
Green Certification or Other Recognition
ProPlanet Seal
Features
Hinged Lid

Description

A forward-thinking twist on the classic carryout container! Elevate your takeout and delivery with bagasse containers that have no intentionally added PFAS. Cut-resistant containers are the perfect packaging for salads, sandwiches and entrees. Save time preparing orders thanks to the hinged lid design. Stable stacking and secure closure help securely package and transport meals. Serve hot and cold foods with confidence. These microwaveable containers are suitable for customers to reheat and enjoy. Whether you're delivering the best takeout in town, dishing up food truck fare or serving dinner at the deli counter, these hinged lid containers made from bagasse provide a sustainable and high-quality solution.


  • Quality multi-purpose packaging, now with no intentionally added PFAS.
  • Transport food for takeout and delivery confidently with hinged-lid closure and stacking feature design.
  • Microwaveable - suitable for customers to reheat and enjoy.
  • A sustainable way to share hot or cold food in reliable style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.