Shop DART

Cone Water Cups, Paper, 4 oz., PK5000

  • Mfr # 4R-2050

  • Zoro # G6159682


product price:  $127.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Treated Paper
Type
Cold
Capacity
4 oz
Color
White
Weight
19.49 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4R-2050
Zoro #
G6159682
UPC #
-
Country of Origin
United States

Details

Item
Water Cup
Material
Treated Paper
Type
Cold
Capacity
4 oz
Color
White
Weight
19.49 lbs
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved, ProPlanet Seal
Green Environmental Attribute
Made with Biobased Content and Renewable Resources.
Standards
Compost Manufacturing Alliance (CMA) Approved, ProPlanet Seal

Description

Cone Water Cups,Paper,4 oz.,PK5000, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.